Little Giant® Heavy-Duty Mobile Work Center Louvered Panel, Use with IF-2436-5PYTL
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 34 in |
| Depth | 24 in |
| Height | 2-3/4 in |
| Weight | 20 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | IF-LP-36 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year Limited |
Related Products
Flextur™ Paint Can Holder offers a sturdy, space-efficient way to store quart-sized paint cans or bottles in your workspace. Made from heavy-duty steel, this holder features a 4.75-inch diameter cutout designed to fit most standard quart containers. It mounts easily to any Flextur™ 14-gauge metal pegboard or tool board, including workstations, wall-mounted panels, and mobile tool boards. Use it on its own or nest it with other holders in a shared slot for maximum flexibility and layout customization. Quick to install and simple to reposition, this holder supports LEAN principles ...
Flextur™ Inbox Paper Tray (Horizontal 9" x 11" x 2") offers a durable, modular solution for organizing paperwork and job documents at your workstation. Constructed from heavy-duty steel, this tray accommodates standard 8.5" x 11" sheets, making it ideal for work orders, job travelers, safety data sheets, or printed instructions. Its inbox-style horizontal design keeps documents protected, clean, and easy to retrieve. Multiple trays can be stacked vertically or aligned side-by-side to maximize space and streamline document management in LEAN environments. This tray integrates ...
Flextur™ Wall Mount Tool Board System includes two heavy-duty 32"W x 8"H 14-gauge metal pegboard panels and 20 versatile hooks, providing a strong and customizable solution for wall-mounted tool organization. Designed for easy installation on most surfaces-including standard 16" stud walls-this system comes complete with all necessary mounting hardware and clear instructions for a quick, hassle-free setup. Note: This system is not compatible with Mobile Tool Board Workstations. American Made in Dalton, Ohio U.S.A. Features: Black Powder Coat Finish Mounts to Nearly Any Surface All ...
Flextur™ Horizontal Paper Tray (9" x 11" x 12") provides the ultimate in high-capacity document and supply organization. With a full 12" of vertical storage space, this heavy-duty steel tray easily holds large quantities of 8-1/2" x 11" paperwork, boxed supplies, or bulky tools-making it a perfect fit for fast-paced, LEAN work environments. Whether mounted on a Flextur™ workstation, tool board, or mobile cart, this tray integrates seamlessly into your setup. Multiple trays can be nested vertically or aligned horizontally to create a fully customized organization system. Like all ...
Flextur™ Paint Can Holder (7.0" Diameter Hole) is the ideal solution for storing gallon-sized paint cans or large jugs in an organized, accessible way. Built from durable steel, this heavy-duty holder features a 7.0-inch diameter cutout to support a variety of large containers used in industrial, automotive, or shop environments. It mounts quickly to any Flextur™ 14-gauge metal pegboard or tool board, including mobile carts, workstations, and wall-mounted systems. Use the holder on its own or nest it with others in a shared slot to save space and optimize your workflow. Easily ...