Ideal Shield® Heavy Duty One-Line Guard Rail, Steel & HDPE Plastic, 144"L x 36"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Shield's Heavy Duty Guardrail is built using 4'' schedule 80 steel pipe and 6'' schedule 40 steel pipe sleeved in durable HDPE plastic. This guardrail requires no maintenance or painting and ships fully assembled which saves on installation time and costs.
PRICE
$1,075.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Height | 36 in |
| Rail Diameter | 6 in |
| Nominal Length | 12 ft |
| Post Diameter | 4 in |
Product Details
| Assembly Required | No |
| Type | Pipe Guard Rail |
| Color | Yellow |
| Material | Steel/HDPE Plastic |
| Manufacturers Part Number | GHGR-1-144-36-P |
| Mounting Style | Core In |
| Component Style | 1-Rib Rail |
| Brand | Ideal Shield |