- 12 gauge reinforced steel deck
- Removable Handle extends 29" above deck
- Two rigid and two swivel casters
- 8" Phenolic Wheels
- 3600 lbs. overall capacity
Little Giant® Heavy Duty Platform Truck NBB-3048-8PH - 30 x 48 3600 Lb Capacity Phenolic Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$665.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 30 in |
| Height | 40 in |
| Weight Capacity | 3600 lbs |
| Weight | 111 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 30 in |
| Deck Length | 48 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Type | High-Capacity Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Phenolic |
| Handle Type | Push Handle |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBB-3048-8PH |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |