- Heavy duty side action sealer for steel
- Single notch, down-cut
- Use with closed seals
- Strap width is 1-1/4"
- For strap gauges from .025 - .044
Encore Packaging Heavy Duty Side Action Single Notch Sealer for 1-1/4" Strap Width, 29"L x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Height | 2 in |
| Max Material Thickness | 0.035 |
| Strap Width | 1-1/4 in |
Product Details
| Handle Material | Steel |
| Type | Sealer |
| Color | Black |
| For Use With | Steel |
| Tool Type | Single Notch |
| Style | Side Action |
| Grip Material | Rubber |
| Manufacturers Part Number | EP-1880-114 |
| Duty | Standard Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |