Encore Packaging Heavy Duty Serrated Pusher Sealer For 3/4" Strap Width, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty sealer features a classic durable design that provides superior sealing capabilities. Jaws serrate the seal to maximize strength. Long handles to maximize leverage. Features a soft-touch grip for comfortable hand fit.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.055 |
| Strap Width | 3/4 |
Product Details
| Style | Front Action |
| Type | Sealer |
| Color | Blue |
| Manufacturers Part Number | EP-1285-34 |
| Duty | Heavy Duty |
| For Use With | Polypropylene, Polyester |
| Tool Type | Manual |
| Brand | Encore Packaging |