- Decking/Vertical Rating: 2,200 lbs./1000 kgs.
- Shoring/Horizontal Rating: 2,000 lbs./910 kgs.
- Note: Working Load Limit based on evenly distributed load.
- Adjusts from: 92.9" to 102.3" for 96" and 102" Trailers
- Weight: 18.8 lbs., 8.5 kgs.
Kinedyne Series E A Standard Aluminum Beam FE8066-3 for 96"W and 102"W Trailers
Write a Review
|
Questions & Answers (0)
Product Description
Kinedyne Series FE8066 Aluminum Decking/Shoring beams are made from extruded high strength Aluminum, designed to give maximum strength at the least possible weight. Head assemblies are all Steel, Zinc Plated and tapered for ease of operation. Trigger and spring are built for long-lasting positive lock control. Special length beams also available.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | Decking 2200; Shoring 2000 lbs |
| Weight | 19.1 lbs |
| Adjustable Length | 92-7/8 - 102-5/16 in |
Product Details
| Assembly Required | No |
| Type | Decking/Shoring Beam |
| Color | Brown |
| Series | Series E/A |
| For Use With | 96" & 102" Trailers |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | FE8066-3 |
| Duty | Medium |
| Brand | Kinedyne |