Kimble® Kimax® Reservoir Bottle with Bottom Valve Outlet, 2000ML
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® RESERVOIR BOTTLES WITH BOTTOM VALVE OUTLET Designed to store and discharge liquids via a bottom valve outlet. bottles are graduated with an approximate capacity scale Bottom outlet is controlled with an 8 mm valve Valve can be used with 1/4" flexible tubing attached to the quick-release hose barb connector and with rigid 1/4" OD PTFE tubing with the O-ring and cap supplied on the quick-release connector Bottle supplied with valve, cap, hose barb connector and O-ring Ref: ASTM Method D1744 Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning
PRICE
$999.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-13/16 in |
| Diameter | 290mm |
Product Details
| Capacity | 2000 |
| Material | Borosilicate Glass |
| Package Quantity | 1 |
| Description | Reservoir Bottle With Bottom Valve Outlet |
| Color | Clear |
| Manufacturers Part Number | 14612F-2000 |
| Brand | Wheaton |