- Heavy duty side action sealer
- Double notch, up-cut
- For use with open seals
- Strap width is 1"
- For strap gauges from 0.25 - .044
Encore Packaging Heavy Duty Side Action Double Notch Sealers for 1" Strap Width, Black/Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$515.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-3/4 in |
| Width | 4-1/2 in |
| Height | 2-1/4 in |
| Max Material Thickness | 0.035 |
| Strap Width | 1 in |
Product Details
| Type | Sealer |
| Color | Silver |
| For Use With | Steel |
| Tool Type | Double Notch |
| Style | Side Action |
| Manufacturers Part Number | EP-1900-1 |
| Duty | Heavy Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |