Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3233261

MPN #: OSFHRONE30

OilShield® Farm Fuel Hose Reel with 1" x 30'L Hose, 300 PSI

Product Description
The OilShield® Rubber Farm Fuel Hose Assembly, with a 1-inch diameter and a 30-foot length, delivers a dependable solution for fuel transfer needs. Designed with RMA Oil Shield synthetic yarn, it's perfect for use with 110-volt "Electric" pumps, prioritizing safety and efficiency. Featuring 2X Kink Resistance and exceptional flexibility down to -30°F, this hose excels in challenging conditions. Its construction includes an oil-resistant tube/cover, synthetic yarn reinforcement, and an integrated static wire, ensuring worry-free usage. Opt for the OilShield® for a reliable, user-friendly fuel transfer solution.

Discover the OilShield® 1" x 30' Rubber Farm Fuel Transfer Hose with Static Wire, designed to meet all your fuel transfer needs in the agriculture and farming industry. This hose assembly features a 1-inch diameter and a length of 30 feet, making it the dependable solution for a wide range of applications.

Whether you're refueling agricultural and farm equipment, fueling trucks, trailers, skids, or servicing vehicles in service bays and garages, the OilShield® 1" x 30' Rubber Farm Fuel Transfer Hose is your trusted solution. With its kink resistance and flexibility down to -30°F, it ensures top performance in challenging conditions. High-Strength Polyester Woven Braided Reinforcement, adds durability and longevity. Meets the highest industry standards for oil resistance. Withstands exposure to ozone, making it suitable for outdoor use. Built-in static wire eliminates concerns about static discharge.

Features:
  • 1 Year
  • 100% Rubber
  • 8" Internal strain relief springs on each end
  • 100 PSI working pressure
  • For use where UL approval is not required


PRICE
$749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1 in
Hose/Cord Length30 ft
Reel Hose Length Capacity30 ft

Product Details

TypeFuel Hose Reel
ColorBlue
For Use WithFuel
Temperature Range-50 to 190 °F
MaterialSteel
Manufacturers Part NumberOSFHRONE30
PSI300 psi
Hose MaterialRubber
BrandOilShield

Warranty

Warranty1 yr