Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB899655

MPN #: MS1-1532-6PH

Little Giant® Heavy Duty Steel Mobile Storage Bins MS1-1532, 3 Openings, 32"L x 20"W x 45-1/2"H

Product Description
Little Giant® Heavy Duty Steel Mobile Storage Bins, 3 Openings, 32"W x 20"D x 45-1/2"H

WELDED STEEL Mobile Storage Bins:
  • HEAVY DUTY - All welded 14 gauge steel construction with powder coated finish for rugged durability.
  • OPEN HOPPER FRONT - Each level has overall dimensions of 12-1/2"H x 15"D x 32"W.
  • WELDED DIVIDERS - Available with up to 4 permanent storage compartments per level
  • HEAVY 6" X 2" CASTERS - 4-swivel casters with hard tread phenolic wheels for ease of movement. Mobile units allow you to bring the parts to the workspace. They can also be repositioned with changing requirements.
  • Overall Dimensions: 32" wide x 45-1/2" high x 20" deep. 800 lbs. capacity per tier. 2400 lbs. overall capacity.


Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$1,299.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width20 in
Depth15 in
Height45-1/2 in
Weight Capacity2400 lbs
Weight210 lbs
Wheel Diameter6"
Gauge14

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
Bin Quantity (Bin Size)3(32"W x 15"D x 12-1/2"H)
ColorGray
StyleMobile
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberMS1-1532-6PH
BrandLittle Giant