Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ZipWall

Model # :WBB2335069

MPN #: HDAZ12

ZipWall® Heavy-Duty Zipper, Fabric/Plastic, Red - HDAZ12 - Pkg Qty 8

Product Description
ZipWall®heavy-duty zippers are the quickest way to create an entry in a plastic dust barrier wherever you need it. The 12-pack is the most economical way to buy ZipWall® heavy-duty zippers. Durable self-adhesive zippers attach to plastic sheeting and create an entry in seconds. Two zippers can create a hands-free door. The 7 foot long 3 inch wide heavy-duty zipper withstands high traffic. Specially designed ZipperKnife™ double-cuts the plastic to prevent jams. Flap hooks hold the entryway open for easy access.

12 Per Pack; 8 Packs Per Case
PRICE
$1,143.52  Sold in packages of 8 / $142.94 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width7-1/4 in
Height6-3/4 in

Product Details

MaterialFabric/Plastic
Package Quantity8
DescriptionHeavy-Duty Zipper
ColorRed
Manufacturers Part NumberHDAZ12
BrandZipWall