Key Features
Shopsol: Heavy-Duty Creeper 450 Lb. Capacity, 20"W Bed, 3" HD Casters, Adj. Head Rest, Camo
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Heavy Duty (500lb. Capacity) Automotive Creeper is designed with camouflaged rugged vinyl for challenging shop and service center low working height applications. 3-Position Adjustable Headrest with 20" wide body bed.
Key Features
Camouflage vinyl upholstrered bed and headrest Envelope welded 1" tubular frame to meet 500lb real load capacity 20" Extra Wide bed with contoured and 3-position adjustable headrest Six 3" Industrial Pin Casters 1.5" Ground Clearance Meets ANSI/BIFMA standards
Key Features
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 |
| Width | 20 in |
| Height | 5 in |
| Weight | 24 lbs |
Product Details
| Type | Carton |
| Capacity | 450 gal |
| Package Quantity | 1 |
| Description | Automotive Creeper |
| Color | Black |
| Manufacturers Part Number | 1011027 |
| Brand | ShopSol |