Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB3214583

MPN #: 1011028

Shopsol™: Off-Road Creeper 450 Lb. Capacity, 20"W Bed, 5" Off Road Heavy-Duty Casters

Product Description
ShopSol Heavy Duty (500lb. Capacity) Off-Road Automotive Creeper is designed for rugged shop and service center applications.

Key Features

  • Envelope welded 1" tubular frame to meet 500lb real load capacity
  • 20" Extra Wide bed with contoured and elevated headrest
  • Six 5" Off-Road Casters
  • 3.5" Ground Clearance
  • Meets or Exceeds ANSI/BIFMA testing standards
  • PRICE
    $249.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length42
    Width20 in
    Height7 in
    Weight30 lbs

    Product Details

    TypeCarton
    Capacity450 gal
    Package Quantity1
    DescriptionAutomotive Creeper
    ColorBlack
    Manufacturers Part Number1011028
    BrandShopSol