- Four 2.5" professional-grade PVC swivel casters provide smooth movement and sturdy support on various surfaces
- Durable vinyl upholstery resists common shop chemicals and is easy to wipe clean
- High-density foam with 1" thickness ensures optimal comfort during long hours of work
- Finished with a sleek gloss black powder coat and accented by red upholstery for a stylish and professional look
- Heavy-duty design supports up to 300 lbs offering strength and reliability
American Forge & Foundry® 3-Drawer Rolling Tool Box Seat, 350 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-3/8 |
| Width | 14-3/16 in |
| Height | 16 in |
Product Details
| Type | Tool Box |
| Capacity | 350 gal |
| Package Quantity | 1 |
| Description | Caster Creeper |
| Color | Red |
| Manufacturers Part Number | 3914 |
| Brand | American Forge & Foundry |