Hein-Werner 3 Ton Caterpillar 3114, 3116, 3176 Engine Adapter - HW93776-9
Write a Review
|
Questions & Answers (0)
Product Description
CATERPILLAR 3114, 3116, 3176 ENGINE ADAPTER
PRICE
$919.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 48 lbs |
Product Details
| Type | Engine Adapter |
| Capacity | 3 Ton |
| Package Quantity | 1 |
| Description | Caterpillar 3114, 3116, 3176 Engine Adapter |
| Color | Blue |
| Manufacturers Part Number | HW93776-9 |
| Brand | Hein-Werner |