Omega 750 lb. Cap. Engine Stand - H Type - 30750
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of heavy-gauge welded square tubular steel. Extra-long handle with rubber grip for easy rotation and maneuvering. 10" x 6" Head plate locks in 8 positions and rotates 360 degrees. 3" Wheel diameter. 20-1/4" Long handle. One year limited manufacturers warranty.
PRICE
$509.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-1/2 in |
| Depth | 31-1/2 in |
| Height | 36-3/4 in |
| Weight | 56 lbs |
| Wheel Diameter | 3 in |
| Handle Length | 20-1/4 |
Product Details
| Type | Engine Stand |
| Color | Black |
| Capacity | 750 lbs. |
| Package Quantity | 1 |
| Description | Engine Stand - H Type |
| Manufacturers Part Number | 30750 |
| Brand | Omega |