VOLVO TD67 & TD71 ENGINE ADAPTER
Hein-Werner 3 Ton Volvo TD67 & TD71 Engine Adapter - HW93776-11
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,349.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 52 lbs |
Product Details
| Type | Engine Adapter |
| Capacity | 3 Ton |
| Package Quantity | 1 |
| Description | Volvo Td67 & Td71 Engine Adapter |
| Color | Blue |
| Manufacturers Part Number | HW93776-11 |
| Brand | Hein-Werner |