Hein-Werner 3 Ton Engine Stand - HW93776
|
Questions & Answers (0)
Product Description
Clearance in 360 degree rotation. 95 to 1 worm gear drive and long handle provides easy engine rotation. Floor lock keeps stand from moving during repairs. Universal adapter included. 2 year limited manufacturers warranty.
PRICE
$12,115.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-1/4 in |
| Depth | 51 in |
| Height | 45-3/4 in |
| Weight | 602 lbs |
Product Details
| Type | Engine Stand |
| Capacity | 3 Ton |
| Package Quantity | 1 |
| Description | Engine Stand |
| Color | Blue |
| Manufacturers Part Number | HW93776 |
| Brand | Hein-Werner |