Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680236

MPN #: MISTRAL 201 D1

Delfin HEPA Vacuum - 5.3 Gallon 1 HP

Product Description
The Mistral 201 D1 industrial vacuum system is NRTL certified for cleaning in Class I, Division 2, Group D, and Class II, Divisions 1 and 2, Groups E (Metal dust requires an immersion pre-separator), F & G requirements. Lightweight, single-phase vacuum designed for performance and flexibility. Having been NRTL tested and certified it's the perfect soluion for enclosed areas where dust is contantly present in the air.
Features:
  • Compact and portable
  • Stainless Steel tank and filter chamber
  • Certified maintenance-free motor suitable for 24/7 continuous duty
  • Bonding and grounding
  • Primary filter - Polyester antistatic, class M star filter
  • Certified HEPA cartridge filter included, H14
PRICE
$20,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width19 in
Height43 in
Weight88 lbs
Water Lift67.7 in
Cord Length30'
Inlet Size50mm in

Product Details

Wattage115 W
FiltrationHEPA
MaterialSteel
Manufacturers Part NumberMISTRAL 201 D1
Tank MaterialStainless Steel
BrandDelfin Industrial
TypeExplosion Proof HEPA Vacuum
CFM138.3 CFM
Horsepower1 HP
Type of PowerSingle Phase
ColorSilver
Motor Amps5.7 A
StyleCanister
Capacity5-1/3 gal
Voltage115 V
Decibels80 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, NRTL, CSA