Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332643

MPN #: XU-X-PEC-GG

Flash Furniture Stackable Wood Cross Back Chair - Pecan - Hercules Series

Product Description
The Cross Back Chair creates a charming and inviting ambiance with its curved lines and smooth finish. The designer cross back adds a modern, yet classic appeal to your dining room. Constructed of ash wood and a beautiful Pecan finish, this chair is very lightweight, yet extremely strong and wobble-free. These beautiful chairs ship fully assembled, can hold up to 400 pounds and can be stacked 8 high for storage. Designed for commercial and residential use, this durable and attractive bistro style chair is a great choice for your restaurant or dining room at home.

Features:

  • 400 lb. Weight Capacity
  • Stack Quantity: 8
  • Pecan Finish
  • Ash Wood Seat and Frame
  • Cross Back Design
  • Attractive downward "U" design adds stability
  • Floor Protector Plastic Glides
  • Designed for Commercial or Residential Use
  • Ships Fully Assembled


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/4 in
Depth23-1/4 in
Height35 in
Weight Capacity400 lbs
Weight12 lbs
Seat Width17-3/4 in
Seat Depth16-1/2 in
Seat Height18-1/2 in
Base4 Legged
Back Width16 in
Back Height17 in

Product Details

Assembly RequiredNo
Frame Color FamilyPecan
StackableYes
Arm TypeArmless
Manufacturers Part NumberXU-X-PEC-GG
BrandFlash Furniture
TypeGuest / Side Chair
SeriesHercules
CastersNo
StyleStacking Chairs
Seat Color FamilyPecan
Package Quantity1
DescriptionPecan Wood Stack Chair
Frame MaterialWood
Back StyleCross Back
Back TypeMid Back
Seat MaterialWood

Warranty

Warranty5 yr