Cleveland HG-2B HSS 2-Flute TiN Ball Nose Single End Mill, 15/16" x 3/4" x 2-1/4" x 4-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
2 flutes allow for maximum chip ejection. Ball nose for milling radius bottom slots, fillets and special contours. Center cutting for use in milling slots, pockets and for plunge cutting. Single end. Manufactured from premium high-speed steel. Bright, uncoated finish. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 2-1/4". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.
PRICE
$99.00was $109.95
Save $10.95 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Size | 15/16" |
| Length of Cut | 57.15 in |
| Flute Length | 2-1/4 in |
| Shank Diameter | 3/4" mm |
| Diameter | 0.9375 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Finishing End Mill |
| Series | HG-2B |
| Direction of Rotation | Right Hand |
| End Style | Ball Nose |
| Style | Single End Mill |
| Country of Origin | Made in USA |
| Finish | TiN |
| Material | HSS |
| Manufacturers Part Number | C75312 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cleveland |
| Center Cutting | Yes |