Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cleveland

Model # :WBB2540353

MPN #: C32505

Cleveland HGC-2-TN HSS-Cobalt 2-Flute TiN Square Single End Mill, 1/4" x 3/8" x 1/2" x 2-7/16"

Product Description
2 flutes allow for maximum chip ejection. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Single end. Manufactured from 8% cobalt for high red hardness. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish surface quality and tool life. TiN coating provides increase of 25 to 30% in machining speeds versus Manufactured from 8% cobalt high-speed steel. Bright, uncoated tools. For milling in carbon steel, alloy steel, die steel and stainless steel. This end mill has a helix angle of 30° and a shank length of 1-15/16". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

PRICE
$40.52

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/16 in
Size1/4"
Length of Cut12.7 in
Flute Length1/2 in
Shank Diameter3/8" mm
Diameter0.25 in
Unit of MeasurementInch (Imperial)

Product Details

TypeFinishing End Mill
SeriesHGC-2-TN
Direction of RotationRight Hand
End StyleSquare
StyleSingle End Mill
Country of OriginMade in USA
FinishTiN
MaterialHSS
Manufacturers Part NumberC32505
Number of Flutes2
Flute TypeSpiral
BrandCleveland
Center CuttingYes