MooreCo Hierarchy Grow Stool, Short, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Hierarchy Grow Stool is a bright and functional addition to any active classroom or collaborative space. Designed to support healthy micro-movement, this adjustable stool features a wobble base and swiveling seat that allow users to move naturally while remaining engaged. The motion helps release excess energy, promote better posture, and improve focus during learning or work sessions.
Available in two height ranges, the shorter model adjusts from 14" to 18", while the taller version adjusts from 17" to 24" to accommodate a variety of users. Constructed from durable, lightweight plastic, the Grow Stool is easy to move and built for everyday use. Nine vibrant color options coordinate with the full Hierarchy product line. SCS Indoor Advantage Gold Certified for indoor air quality.
Available in two height ranges, the shorter model adjusts from 14" to 18", while the taller version adjusts from 17" to 24" to accommodate a variety of users. Constructed from durable, lightweight plastic, the Grow Stool is easy to move and built for everyday use. Nine vibrant color options coordinate with the full Hierarchy product line. SCS Indoor Advantage Gold Certified for indoor air quality.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Height | 14 - 18 in |
| Weight Capacity | 250 lbs |
| Weight | 11 lbs |
| Seat Width | 13-1/4 in |
| Seat Depth | 13-1/4 in |
Product Details
| Assembly Required | No |
| Type | Classroom Stool |
| Frame Color Family | Blue |
| Color | Blue |
| Casters | No |
| Country of Origin | Made in South Korea |
| Seat Color Family | Blue |
| Package Quantity | 1 |
| Arm Type | Armless |
| Manufacturers Part Number | 50960-BLUE |
| Seat Material | Polypropylene |
| Brand | MooreCo |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Certifications | SCS Indoor Advantage Gold Certified |