Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3220550

MPN #: CLU11-150WS1BT2A1- BH40/50WD

Commercial LED UFO 150w adjustable Power/CCT High Bay Light Fixture, 120-277V, 22000-21600 Lumens,

Product Description
This LED UFO combines a round design with high-output LEDs to provide an energy-efficient, low maintenance fixture. Suitable for warehouses and many other indoor industrial settings. The construction consists of an aluminum heat sink housing with powder coat paint. The lens is a Polycarbonate. Fixture includes the hook mount and safety line. These LED UFO's are DLC Premium listed.

Features:
  • Tunable Power - 100W / 120W / 150W
  • Tunable CCT - 4000K / 5000K
  • Black Finish
  • High Light Efficiency 150 Lm/W
  • 120-277 Voltage Rating
  • >0.9 PF
  • >80 CRI
  • 90° Beam Angle
  • 1-10V / PWM / VR Dimming
  • IP65 Rated
  • Suitable for Wet Locations
  • Mercury and UV Free
  • 50,000 Hour Lifetime Rating
  • 5-Year Limited Warranty
  • UL/ cUL Listed
  • Operating Temperature:-40°F to 122°F (-40°C to 50°C)


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-13/16 in
Width10-13/16 in
Height5-3/4 in
Weight8 lbs
Diameter10-13/16 in

Product Details

TypeUFO High Bay LED
Lamp IncludedYes
Average Life50000 hr
Color Temperature4000 - 5000 K
ColorBlack
CRI80
Temperature Range-40 to 122 °F
Mounting LocationHook
Wattage100/120/150 W
Voltage120 - 277 V
DimmableYes
MaterialAluminum
Package Quantity1
Manufacturers Part NumberCLU11-150WS1BT2A1- BH40/50WD
Bulb TypeLED
Lumens22000 - 21600
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL, DLC Premium