Durable, all-purpose scraper spoons pull double duty in the kitchen. Scrapers resist high heat, tolerating temperatures of up to 500 degrees Fahrenheit/260 degrees Celsius. Cool-touch handle ensures employee comfort and safety. Stain-resistant blade remains white for positive kitchen presentation. Conveniently commercial dishwasher-safe. Safe and scratch-free spoons will not damage grills or cookware.
Rubbermaid Commercial® High Heat Scraper Spoon w/ Blade, 13-1/2"L, White/Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 |
| Weight | 0.3 lbs |
Product Details
| Type | Scraper |
| Handle Material | Plastic |
| Color | Red |
| Series | High-Heat |
| Material | Plastic |
| Package Quantity | 1 |
| Description | High Heat Scraper Spoon w/ Blade |
| Handle Color Family | Red |
| Manufacturers Part Number | FG196700RED |
| Dishwasher Safe | Yes |
| Brand | Rubbermaid Commercial |