Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WBB2680631

MPN #: HS8060PPLP

Heatstar High Intensity Infrared Patio Heater - Liquid Propane 60000 BTU

Product Description
The Heatstar High Intensity Radiant Overhead HS8060PPLP Propane Power Pile heater directs line of site radiant heat to floor-level objects, which in turn, heat surrounding air to the desired temperature. Personnel and objects at floor level enjoy instant, cost-saving comfort. Ideal for use in drafty or windy areas like a loading dock or mechanic bays where doors are open during winter conditions. 99.9% efficient, it transfers almost all of the fuel it burns directly into clean safe radiant heat. Has a power pile thermocouple ignition with manually lit pilot, so no electricity is required. Also has a safety shut-off on the pilot and burner, and ships with a thermostat. Heatstar high intensity heaters are protected by a 10 year, pro-rated burner assembly warranty and a limited one year gas control warranty. Consult the user manual for installation instructions and for clearance to combustible guidance.

Features:
  • Heatstar High Intensity Heaters have multiple outputs per model series
  • Additional burner orifices are included that enables the installer to increase or decrease the output of the heater
  • Millivolt control heaters shipped with thermostat
  • Non-corrosive materials are used throughout heaters construction


PRICE
$739.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width17-1/2 in
Height11-1/2 in
Weight34 lbs
Clearance to Combustibles Bottom84 in
Clearance to Combustibles Top40 in
Coverage Area1500 ft²
Clearance to Combustibles Side30 in

Product Details

TypeInfrared Patio Heater
ColorSilver
Mounting LocationWall or Ceiling
IncludesHeater, Thermostat, Manual
MaterialSteel
Ignition TypePower Pile
Manufacturers Part NumberHS8060PPLP
BTU60000 BTU
Fuel TypePropane
BrandHeatStar

Compliance & Certifications

CertificationsCSA