Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SunStar

Model # :WBB3128334

MPN #: SGL35-L10-MG

SunStar® Glass™ Infrared Patio Heater, Marine Grade, Propane, Wall/Ceiling Mount, Silver

Product Description
The New Glass™ radiant patio heater is SunStar®'s newest line of heaters designed for restaurants and other hospitality service industries. For commercial applications, radiant infrared heating is easy to install and energy efficient. The SunStar® Glass™ radiant patio heater is ideal for outdoor or partially covered dining areas, bars, patios, verandas, smoking areas, vestibules and other outdoor covered areas. Like the radiant warmth from the sun, radiant heat warms people and objects directly at floor level without first heating the surrounding air. Customers can dine and relax under the radiant warmth of the Glass™ and help you to maximize the use of your seating areas during those colder winter months. Ask your SunStar® distributor about all the great features and benefits of SunStar®'s new Glass™ radiant patio heater and how it can help to maximize your profits.

Features:
  • Designed for harsh environments
  • 316 Stainless Steel
  • Outdoor rated
  • Can be mounted from horizontal position to 60°
  • Two-stage (high /low) models
  • Available for natural gas and LPG
  • Chain suspension or wall mounted
  • Aesthetically designed with Glass™ front to blend with nearly any decor
  • CSA Design Certified -Z83.19 & Z83.26
  • 3 year limited warranty on burner assembly and 1 year limited warranty on controls


PRICE
$2,799.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width11-1/2 in
Height9-1/2 in
Weight55 lbs
Coverage Area100 ft²

Product Details

TypeInfrared Patio Heater
ColorSilver
SeriesSGLMG GLASS
Hertz60 Hz
Mounting LocationWall or Ceiling
Voltage120 V
IncludesRemote Control
MaterialStainless Steel
Ignition TypeDirect Spark
Manufacturers Part NumberSGL35-L10-MG
BTU35000 BTU
Fuel TypePropane
BrandSunStar

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA