- Cutting edge is radial relieved for fast, no chatter stock removal
Model # :WBB560529
MPN #: B560529
Import HSS Zero Flute Countersink Deburring Tool 90°, # 3 Size, 5/16 Small x 25/32 Large Dia.
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Zero Flute TMX Countersink and Deburring Tool 90° angle. HSS Zero Flute TMX Countersink and Deburring Tool 90° angle, # 3 size, 5/16" small diameter x 25/32" large diameter with 1/2" shank.
PRICE
$20.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flute | Zero in |
| Max Cutting Diameter | 25/32" |
| Min Cutting Diameter | 5/16" |
| Shank Diameter | 1/2 in |
| Size | #3 |
| Diameter | #3 5/16 - 25/32 in |
Product Details
| Type | Zero Flute |
| Material | HSS |
| Description | Countersink & Deburring Tool |
| Manufacturers Part Number | B560529 |
| Angle | 90° |
| Number of Flutes | 0 |