Encore Packaging Economy Large Cord Tensioner For 5/8" - 1-1/2" Strap Width, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Entry-level, lightweight tensioner for polyester.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.055 |
| Strap Width | 5/8 - 1-1/2 |
Product Details
| Style | Manual |
| Type | Tensioner |
| Color | Blue |
| Manufacturers Part Number | EP-1188 |
| Duty | Economy |
| For Use With | Polyester |
| Brand | Encore Packaging |