Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB1025785

MPN #: HCB123

Adam Equipment HCB123 Highland Digital Precision Balance 120g x 0.001g 4-11/16" Diameter Platform

Product Description
The most complete and versatile precision balance for a wide range of applications. Adam Equipment's Highland balances have what it takes for lab work, field use, and many industrial applications. They feature Adam's unique patented ShockProtect™ overload protection to withstand up to 200kg, and Adam's HandiCal™ internal calibration with built in mass. Calibrate whenever you want without external masses, or use your own certified masses for traceability. The smart housing design lets you safely stack Highland balances on top of one another for convenient storage and transportation. Both USB and RS232 interfaces are included with cables, and a rechargeable battery (adapter/charger included), removable draft shield, and brilliant backlit display with capacity tracking make Highland the best portable precision balance available today.

    Features:
  • RS232 and USB interface both included
  • HandiCal™ manual internal calibration with built-in mass
  • Can be stacked for storage
  • ShockProtect™ overload three-point protection


PRICE
$565.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/8 in
Width5-3/16 in
Height3.9+3.9 Draft Shield in
Weight Capacity120 g
Weight4 lbs
Platform Diameter4-11/16 in
Readability0.000002 g
Pan/Platform Size4-11/16" Diameter

Product Details

TypePrecision Balance
DisplayLCD
ColorBlue
SeriesHighland®
CalibrationExternal
Dual ReadabilityNo
Voltage12 V
MaterialABS Plastic, Stainless Steel
Draftshield IncludedYes
DescriptionPortable Precision Balance
Package Quantity1
Manufacturers Part NumberHCB123
Legal for TradeNo
BrandAdam Equipment