Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798685

MPN #: 37740-0

Kohler® Highline® Two-Piece Elongated Toilet, 1.28 GPF

Product Description
Enjoy clean, simple design and efficient performance with this KOHLER Highline two-piece elongated toilet, which combines both style and function. Featuring Pressure Lite technology, which raises the bar for exceptional bulk flushing performance. This contemporary style Pressure Lite toilet features chair-height seating and an elongated design for added room and comfort.

Features:
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating th
  • at makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/4" (57 mm) fully glazed trapway
  • Equipped with Sloan FLUSHMATE® – Sloan® ValveCompany
Installation:
  • Standard 12" (305 mm) rough-in
  • Seat and supply line sold separately


PRICE
$499.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth30-1/8 in
Height31-1/4 in
Rough-In Size12 in

Product Details

Gallons per Flush1.28 gal/flush gal/flush
Flush ValveYes
ColorWhite
SeriesHighline
Liters per Flush4.8
Mounting LocationFloor
Flush TypePressure Lite
Manufacturers Part Number37740-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1,ADA,ICC/ANSI A117.1,CSA B651,OBC
ADA CompliantYes