• Optimize your airflow with a cool, breathable mesh back • Find the right fit with height- and width-adjustable arms • Customize your support with efficient adjustable lumbar reinforcement • Discover all-day comfort with a high-quality fabric contoured seat • Stay secure and stable with upright tilt lock • Free yourself with total swivel capabilities • Maximize your mobility with nylon hard wheels that make carpet navigation a breeze • Rise up or go low with a simple seat-height adjustment mechanism • Simplify your life with easy one-tool assembly • Tested to quality standards of HON experts and backed by The HON Company's full lifetime warranty
HON Crio High-Back Task Chair, Mesh Back, Adjustable Arms, Adjustable Lumbar, Black Fabric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26.75 in |
| Depth | 25.5 in |
| Height | 42.125 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20.25 in |
| Seat Depth | 19.25 in |
| Seat Height | 20.25 in |
| Min Seat Height | 16.5 in |
| Max Seat Height | 20.25 in |
| Base | 5-Star Base |
| Min Back Height | 35 in |
| Max Back Height | 35 in |
| Back Width | 18.125 in |
| Back Height | 35 in |
Product Details
| Assembly Required | Yes |
| Back Color Family | Black |
| Tilt Type | Swivel Tilt |
| Seat Type | Waterfall Edge |
| Back Material | Mesh |
| Stackable | No |
| Arm Type | Height and Width Adjustable |
| Collection | Crio |
| Brand | HON |
| Type | Task |
| Color | Black |
| Series | Crio |
| Casters | 5 |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Back Type | High |
| Seat Material | Polyester |
Warranty
| Warranty | Backed by the HON Limited 5-Year Warranty yr |
Compliance & Certifications
| CAL 117 Certified | Yes |