Wesco® Pail Tipper 273108 70 Lb. Capacity
|
Questions & Answers (0)
Product Description
Simply place your pail into the holder, secure the pail edge with the adjustable chime hook, and tip on its hinge to empty the contents. The wide base ensures that the stand remains upright during tipping of the pail. Cross-braced design and heavy gauge steel construction ensures years of service. Assembles easily.
PRICE
$82.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 14-1/2 in |
| Height | 30 in |
| Raised Height | 10 in |
| Weight Capacity | 70 lbs |
| Dump or Drain Height | 10 in |
Product Details
| Assembly Required | Yes |
| Type | Tipper |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | 273108 |
| Brand | Wesco |