Honeywell Y8610U6006 - Y-Pack
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Y8610U6006 - Y-Pack
The Honeywell Y8610U6006 is a Y-pack containing S8610U3009 and VR8304M with 1/2 inch by 3/4 inch inlet/outlet, flange kit, and LP conversion kit. For use with 24 Vac gas-fired atmospheric furnaces, boiler and heating appliances. Features: The Y8610U6006 kits are for use with natural or LP gas: provides 100 percent pilot gas shutoff if pilot fails to light; after 6-minute delay, trial for ignition is repeated. The ignition trail/delay sequence is repeated until the appliance lights or call for heat is removed.
The Honeywell Y8610U6006 is a Y-pack containing S8610U3009 and VR8304M with 1/2 inch by 3/4 inch inlet/outlet, flange kit, and LP conversion kit. For use with 24 Vac gas-fired atmospheric furnaces, boiler and heating appliances. Features: The Y8610U6006 kits are for use with natural or LP gas: provides 100 percent pilot gas shutoff if pilot fails to light; after 6-minute delay, trial for ignition is repeated. The ignition trail/delay sequence is repeated until the appliance lights or call for heat is removed.
PRICE
$599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/8 in |
| Width | 6-1/4 in |
| Height | 4-3/4 in |
| Weight | 3 lbs |
Product Details
| Type | Gas Valve Kit For 24 VAC Gas Furnace |
| Voltage | 24 V |
| Description | Provide Electronic Control Of Intermittent Pilot Ignition |
| Manufacturers Part Number | Y8610U6006 |
| For Use With | Natural or LP Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |