Honeywell Vac Dual Intermittent Pilot Gas Valve VR4304M4519, W/ 3/4"X3/4" Standard 35" Wc
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Vac Dual Intermittent Pilot Gas Valve W/ 3/4"X3/4" Standard 35" Wc
120 Vac Dual Intermittent Pilot Gas Valve with 3/4" x 3/4" inlet/outlet, standard opening and 3.5" wc pressure regulator setting.
120 Vac Dual Intermittent Pilot Gas Valve with 3/4" x 3/4" inlet/outlet, standard opening and 3.5" wc pressure regulator setting.
PRICE
$459.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 3/4 in |
| Inlet Size | 3/4 in |
Product Details
| Type | Straight-Through |
| Opening Type | Standard |
| BTU/hr Max | 300000 |
| BTU/hr Min | 30000 |
| Ignition Type | Intermittent Pilot |
| Description | Dual Intermittent Pilot Gas Valve |
| Max Operating Pressure | 1/2 psi |
| Manufacturers Part Number | VR4304M4519 |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |