Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB394103

MPN #: Q313A1055

Honeywell 750 Mv Thermopile Q313A1055, W/ Spade Terminals Connection 47" Leads

Product Description
Honeywell 750 Mv Thermopile W/ Spade Terminals Connection 47" Leads

Q313 Thermopile Generator contains multiple thermocouples connected in series to provide 750mV. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source.

PRICE
$92.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
ConnectionsSpade Terminals ft
Lead Wire Length47 in

Product Details

Max Hot Junction Temperature1400 °F
Temperature Rating Cold Junction780 °F
Manufacturers Part NumberQ313A1055
Resistance2.9
Min Open Circuit600-750 mV
BrandHoneywell

Warranty

Warranty1 yr