Honeywell Circulator Control Low Limit Aquastat Controller W/ 100 F To 200 F L6008A1242
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Circulator Control Low Limit Aquastat Controller W/ 100 F To 200 F
Circulator Control and Low Limit Aquastat Controller with 100 F to 200 F operating temperature and 5 F to 30 F adj. Differential.
Circulator Control and Low Limit Aquastat Controller with 100 F to 200 F operating temperature and 5 F to 30 F adj. Differential.
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Diameter | 3/8 in |
Product Details
| Temperature Control Range | 100 to 200 °F |
| Description | Circulator Control and Low Limit Aquastat Controller |
| Manufacturers Part Number | L6008A1242 |
| For Use With | Circulator Control and Low Limit |
| Switch Type | SPDT |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |