Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB394317

MPN #: L6006A1145

Honeywell Circulator High Limit Low Limit Aquastat Controller W/ 5 F To 30 F Differential L6006A1145

Product Description
Honeywell Circulator High Limit Low Limit Aquastat Controller W/ 5 F To 30 F Differential

Circulator Control, High Limit or Low Limit Aquastat Controller with 100 F to 240 F operating temperature and 5 F to 30 F adj. Differential.

PRICE
$235.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8 in
Diameter3/8 in
Capillary Length3 in

Product Details

Temperature Control Range100 to 240 °F
DescriptionCirculator Control, High Limit or Low Limit Aquastat Controller
Manufacturers Part NumberL6006A1145
For Use WithCirculator Control and High Limit or Low Limit
Switch TypeSPDT
BrandHoneywell

Warranty

Warranty1 yr