Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB762665

MPN #: T6031A1029

Honeywell Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool

Product Description
Honeywell Remote Bulb Refrigeration Mechanical Temp. Controller T6031A1029, -30 F To 90°F, 8 Ft. Capillary

Features

  • Provide limit or temperature control in refrigerated areas where remote mounting of sensing element is required
  • Liquid-filled copper elements provide rapid sensing to control the compressor system
  • Control temperature in a duct, tank, freezer or cooler
  • Controller element can be directly immersed in the controlled medium
  • Adjustable control set point
  • Ambient temperature compensation provides good temperature control
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred
PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/5 in
Width5 in
Height2-1/2 in
Weight1 lbs
Bulb Size3/8 X 3 in
Capillary Length8 ft

Product Details

Temperature Control Range-30 to 90 °F
TypeHeat & Cool
Differential Temperature3.5 To 16 °F
StagesSingle
For Use WithRegulating Air Or Liquids In Ducts, Pipes, Tanks & Boilers
Switch ActionSPDT
Voltage240 / 120 V
DescriptionRemote Bulb Refrigeration Temperature Controller
Manufacturers Part NumberT6031A1029
Temperature Operating Range-30 to 90 °F
BrandHoneywell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed