Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB393976

MPN #: VR8205H1003

Honeywell Dual Direct Ignition Gas Valve VR8205H1003, W/ 1/2"X1/2" Slow 35" Wc

Product Description
Honeywell Dual Direct Ignition Gas Valve W/ 1/2"X1/2" Slow 35" Wc

24 Vac Dual Direct Ignition Gas Valve with 1/2" x 1/2" inlet/outlet, slow opening and 3.5" wc pressure regulator setting.

PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth2-11/16 in
Height4-15/16 in
Weight2 lbs
Outlet Size1/2 in
Inlet Size1/2 in

Product Details

TypeStraight-Through
Opening TypeSlow
For Use WithHot Surface/Direct Spark Systems
BTU/hr Max150000
BTU/hr Min20000
Ignition TypeDirect Ignition
DescriptionDual Direct Ignition Gas Valve
Max Operating Pressure1/2 psi
Manufacturers Part NumberVR8205H1003
Fuel TypeNatural Gas
BrandHoneywell

Warranty

Warranty1 yr