Honeywell Dual Valve Direct Ignition Gas Control VR8205Q2555
Write a Review
Questions & Answers (0)
Dual Valve Direct Ignition Gas Control.
Specifications
Weights & Dimensions
| Outlet Size | 1/2 in |
| Inlet Size | 1/2 in |
Product Details
| Type | Straight-Through |
| Ignition Type | Direct Ignition |
| Opening Type | Standard |
| Manufacturers Part Number | VR8205Q2555 |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Related Products
The Honeywell VR8200A2132 24 Vac Dual Standing Pilot Gas Valve is for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 20 to 200 cfh. The VR8200A2132 comes with 1/2 in. x 1/2 in. inletoutlet, standard opening and 3.5 in. wc pressure regulator setting. ÂControls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment. ÂCompact size. ÂProvide two automatic valves. ÂSolenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends. ÂDiaphragm-operated second automatic valve opens under ...
24V Standing Pilot Natural Gas Valve 3/4" x 3/4" Combination gas control for use in 24 VAC, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh. Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment. Compact size. Provide two automatic valves. Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends. Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted. Meets codes requiring dual safety shutoff. ...
3/4" x 3/4" 24V Step Open Gas Valve Combination gas control for use in 24 VAC, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh. Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment. Compact size. Provide two automatic valves. Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends. Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted. Meets codes requiring dual safety shutoff. Natural to LP ...
Honeywell VR8300A3518 - Pilot Gas Valve, 24 Vac Dual Standing 1/2 inch x 3/4 inch Inlet/Outlet The Honeywell VR8300A3518 24 Vac dual standing pilot gas valve with 1/2 in. x 3/4 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting is a combination gas control for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh. Features: The Honeywell VR8300A3518 control includes safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment. It comes in a compact size and provides two automatic valves. Solenoid ...
Honeywell Upgrade Replacement Programming Control for BC7000L With PM720M Or R4140M Features The Honeywell R7140G, L, M Burner Control Modules are microprocessor-based integrated burner control for automatically fired gas, oil or combination fuel single burner applications Functions provided by the R7140G,L,M include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting Upgrade replacement for BC7000 or R4140 legacy Programmer controls