Honeywell Dual Intermittent Pilot Gas Valve, VR8245M2530, W/ 1/2"X1/2" Standard 35" Wc
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Dual Intermittent Pilot Gas Valve W/ 1/2"X1/2" Standard 35" Wc
24 Vac Dual Intermittent Pilot Gas Valve with 1/2" x 1/2" inlet/outlet, standard opening and 3.5" wc pressure regulator setting.
24 Vac Dual Intermittent Pilot Gas Valve with 1/2" x 1/2" inlet/outlet, standard opening and 3.5" wc pressure regulator setting.
PRICE
$225.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 1/2 in |
| Inlet Size | 1/2 in |
Product Details
| BTU/hr Max | 150000 |
| Type | Straight-Through |
| Ignition Type | Intermittent Pilot |
| Description | Dual Intermittent Pilot Gas Valve |
| Max Operating Pressure | 1/2 psi |
| Opening Type | Standard |
| Manufacturers Part Number | VR8245M2530 |
| Fuel Type | Natural Gas / Liquid Propane |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |