Honeywell Mercury Free 1Heat/1Cool Stage Thermostat T834N1002
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Mercury Free 1Heat/1Cool Stage Thermostat
Mercury Free 1Heat/1Cool Stage Thermostat for control of single stage low voltage heating/cooling systems.
Mercury Free 1Heat/1Cool Stage Thermostat for control of single stage low voltage heating/cooling systems.
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/8 in |
| Depth | 1-3/8 in |
| Height | 4-3/4 in |
Product Details
| Temperature Control Range | 45 to 95 °F |
| Switch Positions (System) | Heat/Off/Cool |
| Stages | 1H / 1C |
| Color | White |
| Switch Positions (Fan) | Auto/On |
| Changeover Type | Manual |
| For Use With | Conventional Systems and Heat Pumps with No Auxiliary Heat |
| Voltage | 30 / 24 / 20 V |
| Description | Thermostat |
| Manufacturers Part Number | T834N1002 |
| Programmable | Mechanical |
| Brand | Honeywell |
Warranty
| Warranty | 5 yr |