Honeywell Premier White 1 Heat/1 Cool Stage Thermostat For Heating Cooling Systemss T812C1000
|
Questions & Answers (0)
Product Description
Honeywell Premier White 1 Heat/1 Cool Stage Thermostat For Heating Cooling Systemss
Premier White 1 Heat/1 Cool Stage Thermostat for 24 Vac heating and cooling systemss.
Premier White 1 Heat/1 Cool Stage Thermostat for 24 Vac heating and cooling systemss.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Depth | 7/8 in |
| Height | 3-1/8 in |
Product Details
| Temperature Control Range | 50 to 90 °F |
| Switch Positions (System) | Temp. Adjustment Lever/Off/Heat/Cool |
| Stages | 1H / 1C |
| Color | White |
| Switch Positions (Fan) | Auto/On |
| Changeover Type | Manual |
| For Use With | Conventional Systems |
| Voltage | 30 / 24 / 20 V |
| Description | Thermostat |
| Manufacturers Part Number | T812C1000 |
| Programmable | Mechanical |
| Brand | Honeywell |
Warranty
| Warranty | 5 yr |