Honeywell Electronic Oil Primary W/ 15 Seconds Lock Out Timing R7284B1024
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4-5/32 in |
| Width | 4-11/32 in |
| Height | 2-1/2 in |
Product Details
| Ignition Type | Interrupted and Intermittent |
| Description | Electronic Oil Primary |
| Manufacturers Part Number | R7284B1024 |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Related Products
Honeywell Flame Sensor C7035A1056, UV Minipeeper, -40 To +250°F Range, 12 Ft. Leads Features Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection Mounts on a 1" sighting pipe by using an integral collar Protects the sensing tube with a shield Meets outdoor rain tight requirements of Underwriters Laboratories Inc., NEMA 4 and NEMA 4X Wires in parallel for difficult sighting applications Seals against pressures as high as 5 PSI (34.5 KPA) when ...
Features Microprocessor-based integrated full-function primary burner control for automatically fired gas, oil, or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls. Include Programmable Post-Purge and Valve Proving Feature Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting Subbase, amplifier and purge card are required for operation Options include PC interface, keyboard display module, DATA CONTROLBUS™ MODULE, ...
Honeywell Electronic Protectorelay™ Flame Detection Control RA890F1270, FFRT 0.8 Sec., SPDT Features Primary control provides solid state, electronic flame safeguard protection for industrial and commercial single or dual fuel burners for rectification type flame detection Uses rectification principle of electronic flame detection Replaces RA890E in most applications and mounts on same Q270A1024 Subbase Recycles if flame signal lost while in Run. Failure to establish pilot results in a lockout Safe-start check prevents start-up if flame-simulating failure occurs in flame detector ...
Features Microprocessor-based integrated primary burner control for automatically fired gas, oil, or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting Subbase, amplifier, and PrePurge timer are required for operation Necessary accessories sold separately: PC interface, keyboard display module, DATA CONTROLBUS™ MODULE, remote display module, first-out expanded ...
The 3 hole - straight transition flat plate small series primary connects profiles within the same product type (either fractional or metric) but of differing series. It is an external fastening method that requires no machining services. This option is reconfigurable and reusable and can provide infinite positioning along the profile T-slot, allowing for a large degree of adjustability. Tip: Use a double slide-in economy T-nut to save time and money. Pre-load your hardware prior to connecting profiles to simplify your assembly.