Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB394341

MPN #: T812A1010

Honeywell 1 Heat Stage Thermostat With Wr Terminals T812A1010

Product Description
Honeywell 1 Heat Stage Thermostat W/ Wr Terminals

Premier White 1 Heat Stage Thermostat with W,R terminals for 24 volt control of heating only systems.

PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in
Depth7/8 in
Height3-1/8 in

Product Details

Temperature Control Range50 to 90 °F
Switch Positions (System)Temp. Adjustment Lever/Off
Stages1H
ColorWhite
Voltage30 / 24 / 20 V
DescriptionThermostat
Manufacturers Part NumberT812A1010
ProgrammableMechanical
BrandHoneywell

Warranty

Warranty5 yr