Honeywell Sail Switch, S688A1007, W/ 5" Wide Sail
Write a Review
Questions & Answers (0)
Sail Switch with 5" wide sail.
Specifications
Product Details
| Velocity FPM | 75-250 |
| Manufacturers Part Number | S688A1007 |
| Description | Air Flow Switch |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Related Products
Universal Electronic Fan Timer Made of carbon steel for long lasting durability. Control provides central wiring point for most electrical components in furnace. Monitors thermostat for heat, cool and fan demand for gas. Replace all existing Honeywell ST9120, ST9101, ST9141 and ST9160 models with the Universal Electronic Fan Timer. Integrates control of all combustion blower and circulating fan operations in gas warm air appliance. Replaceable fuse and DIP switch with selectable heat and cool delay for added flexibility. Diagnostic LED and continuous EAC and HUM terminal connections. ...
The Johnson Controls F261 Series Flow Switches respond to fluid flow in lines carrying water, ethylene glycol, or other nonhazardous fluids. These models also work in applications with swimming pool water and lubricating oils. F261 Series Standard Flow Switches use a variety of paddle sizes to respond to fluid flow rates in applications with pipe sizes greater than 1 inch trade size..
Aquastat Relay With Molex Plug 120V 60Hz. Range 180- 240F 1-1/2" to 3" Insul Less Well. Made in the USA .
Honeywell L408J1009 Honeywell L408J1009 Vaporstat Controllers provide operating control & automatic high limit protection for vapor heating systems with pressures up to 4 psi (8 kPa). All models have Microswitch snap switches to open or close a circuit on a pressure rise. Stainless steel diaphragm made for use with liquids, air, noncombustible gases, ammonia, oxygen, distilled water and similar media. Provide SPDT switching. Clear plastic cover allows observation of the pressure settings. Mount using hexagonal fitting with 1/4 in. NPT internal threads for direct mounting to the 14026 ...
The Honeywell L4064B2210 is a Fan and Limit Controller with 125 F fan on and 100 F fan off stops, 200 F high limit stop and 11 1/2 in. insertion. For control of high limit and fan motor in all types of forced air heating systems. Features: The L4064B2210 includes three wiring terminal options available for easy installation--push-in receptacles for stripped wire, female receptacles for 1/4 in. male flag connectors, and field add-on screw terminals. Adapts to many competitive mounting holes in replacement applications and available in a variety of fan and high limit setting ranges. Has ...