Honeywell 50 Va Fan Center, R8239B1076, W/ Dpdt Switching Action Including R8222D
Write a Review
|
Questions & Answers (0)
Product Description
50 VA Fan Center With DPDT Switching Action Including R8222D
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Voltage | 240 / 208 / 120 V |
| Hertz | 60 Hz |
| Manufacturers Part Number | R8239B1076 |
| For Use With | System With F50 Electronic Air Cleaner Humidifier and Blower Motor. |
| Switch Type | DPDT |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |