Honeywell 1/2" Npt Connection Supervent Top Air Vent For Heating Cooling Systems
1/2" NPT connection SuperVent Top Air Vent for heating and cooling systems.
1/2" Npt Connection Supervent Top Air Vent For Heating Cooling Systems
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
Product Details
| Description | SuperVent Top Air Vent |
| Manufacturers Part Number | SV175 |
| Max Temperature | 240 °F |
| Respirator Connection Type | NPT |
| Max Working Pressure | 150 psi |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |