Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB393936

MPN #: Q390A1103

Honeywell Thermocouple Q390A1103, 48"

Product Description
The Q390A thermocouples sense the pilot flame on standing pilot gas-fired heating systems. The pilot flame heats the tip of the thermocouple, producing a temperature differential between it and the base to generate 30 millivolts. Includes Adapter and push-in clip. 11/32 32 male nut connector for Pilotstat safety control power units

PRICE
$19.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
ConnectionsMale Nut ft
Lead Wire Length48 in
Connection Size11/32-32 in

Product Details

Max Hot Junction Temperature1400 °F
Temperature Rating Cold Junction780 °F
Manufacturers Part NumberQ390A1103
Resistance0.03
Min Open Circuit26-32 mV
BrandHoneywell

Warranty

Warranty1 yr